1-1/2 in. Hose Shank x MNPT Straight Polypropylene Combination Nipple
Tuff-Lite™ 1-1/2 in. Hose Shank x MNPT Straight Polypropylene Combination Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Tuff-Lite™
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Type:
- DHB150