3/8 x 1/2 in. Barbed x MPT Nylon Adapter
Tuff-Lite™ 3/8 x 1/2 in. Barbed x MPT Nylon Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Nylon Hose Shank x Male NPT Insert
- Three hole installation - 8" centers
- 1<SLASH/>4 turn ceramic cartridge
- 8 7<SLASH/>16" to 9 13<SLASH/>16" long rigid spout, adjustable rough (2 1<SLASH/>8"-3 1<SLASH/>2")
- Flow rate: 2.2 gpm @ 60 psi
- Wenge and maple wood accents included
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Tuff-Lite™
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Adapter
- Length:
- 1-25/32
- Material:
- Plastic
- Material Type:
- Nylon
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov