This product requires certification to purchase.

2-1/2 in. 316 Stainless Steel Dust Plug

Dixon Valve & Coupling

Type DP 2-1/2 in. 316 Stainless Steel Dust Plug

  • Fast #
  • Part #D50DPSS
  • Item #378748
  • Manufacturer Part #50-DP-SS
4.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Type DP 2-1/2 in. 316 Stainless Steel Dust Plug

  • Fast #
  • Part #D50DPSS
  • Item #378748
  • Manufacturer Part #50-DP-SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Type DP
Fitting Type
Cam and Groove
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No