Vinyl Washer for Garden Hose Red
Vinyl Washer for Garden Hose Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 31/32
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 11/16
- Fitting Sizes:
- 11/16 in
- Fitting Type:
- Washer
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov