This product requires certification to purchase.

1/16 in. Tube OD 316 Stainless Steel Plug Double Ferrule

DK-LOK®

1/16 in. Tube OD 316 Stainless Steel Plug Double Ferrule

  • Fast #
  • Part #DDP1S
  • Item #8526420
  • Manufacturer Part #DP-1-S
3.4 out of 5 Customer Rating
Brand image
DK-LOK®

1/16 in. Tube OD 316 Stainless Steel Plug Double Ferrule

  • Fast #
  • Part #DDP1S
  • Item #8526420
  • Manufacturer Part #DP-1-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/16 in
Fitting Sizes
1/16 in
Characteristics & Features
Fitting Type
Plug
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDP1S