1/2 in. FPT x 1/8 in. FPT 316 Stainless Steel Hex Reducing Pipe Coupling
1/2 in. FPT x 1/8 in. FPT 316 Stainless Steel Hex Reducing Pipe Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/2 in x 1/8 in
- Fitting Type:
- Hex, Reducing Coupling
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DGCGR82NS