This product requires certification to purchase.

1/2 in. MJIC x 1/2 in. MPT Brass K Series Male Connector

DK-LOK®

1/2 in. MJIC x 1/2 in. MPT Brass K Series Male Connector

  • Fast #
  • Part #DKMC8T8NB
  • Item #8529671
  • Manufacturer Part #KMC-8T-8N-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. MJIC x 1/2 in. MPT Brass K Series Male Connector

  • Fast #
  • Part #DKMC8T8NB
  • Item #8529671
  • Manufacturer Part #KMC-8T-8N-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • DK-Lok K Series JIC Tube Fittings are capable of connecting to inch and metric tube with no changing the Sleeve and Nut
  • The fitting body without sleeve and nut is widely used as a hose adapter for connection to a female swivel on a hose assembly
  • 37 Degree Flared
  • Requires Certification

Documents


Specifications

End Connection 1:
Male JIC 37° Flare
End Connection 2:
MNPT
End Connections:
Male JIC 37° Flare x MNPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Male
Material:
Brass
Type:
DKMC8T8NB