1/2 in. Tube OD 316 Stainless Steel Quick Connect Stem Double Ferrule
1/2 in. Tube OD 316 Stainless Steel Quick Connect Stem Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bi-directional flow design
- Application to maximum flow
- No tools required to connect & disconnect
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stem
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDFSBD8TS