1/2 in. Tube OD 6000# Hastelloy C V16 Series Severe Service Union Bonnet Valve Ball Stem Disc
1/2 in. Tube OD 6000# Hastelloy C V16 Series Severe Service Union Bonnet Valve Ball Stem Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve stem back seating against the beveled edge of bonnet in fully open position prevents maximum leakage through the bonnet when packing fails
- Standard non-rotating stem disc and stem packing below the threads design
- Standard 316 stainless steel, optional Alloy 400 and Alloy C276 construction
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Type:
- DV16CD8TBHC
- Valve Body Material:
- Carbon Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Needle Valve