This product requires certification to purchase.

1/2 in. Tube OD x 1/2 in. Male AN 316 Stainless Steel AN Bulkhead Union Double Ferrule

DK-LOK®

1/2 in. Tube OD x 1/2 in. Male AN 316 Stainless Steel AN Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUBA88S
  • Item #8528103
  • Manufacturer Part #DUBA-8-8-S
3.4 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. Tube OD x 1/2 in. Male AN 316 Stainless Steel AN Bulkhead Union Double Ferrule

  • Fast #
  • Part #DDUBA88S
  • Item #8528103
  • Manufacturer Part #DUBA-8-8-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
Male JIC 37° Flare
End Connections:
OD Tube x Male JIC 37° Flare
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Material:
Stainless Steel
Material Type:
316
Type:
DDUBA88S