1/2 in. Tube OD x 1 in. Male Pipe 316 Stainless Steel Male Pipe Weld Connector Double Ferrule Pre-Swaged
1/2 in. Tube OD x 1 in. Male Pipe 316 Stainless Steel Male Pipe Weld Connector Double Ferrule Pre-Swaged
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- OD Tube
- End Connection 2:
- Weld
- End Connections:
- OD Tube x Weld
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1/2 in x 1 in
- Fitting Type:
- Male, Connector
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDCW816PS