This product requires certification to purchase.

1/2 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule Pre-Swaged

DK-LOK®

1/2 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDR812PSS
  • Item #10094724
  • Manufacturer Part #DR-8-12-PS-S
3.2 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. Tube OD x 3/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDR812PSS
  • Item #10094724
  • Manufacturer Part #DR-8-12-PS-S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
Stub End
End Connections:
OD Tube x Stub End
Fitting Size 1:
1/2
Fitting Size 2:
3/4
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducer
Material:
Stainless Steel
Material Type:
316
Type:
DDR812PSS