1/2 in. Tube OD x 3/8 in. MPT 316 Stainless Steel Male 90 Elbow Single Ferrule
1/2 in. Tube OD x 3/8 in. MPT 316 Stainless Steel Male 90 Elbow Single Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 180 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Elbow Degree:
- 90
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Male, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDLMZ86NS