1/2 in. Tube Stub x 1/2 in. MPT 316 Stainless Steel Male Adapter Double Ferrule
1/2 in. Tube Stub x 1/2 in. MPT 316 Stainless Steel Male Adapter Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 300 Pallet: 300-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- Stub End
- End Connection 2:
- MNPT
- End Connections:
- Stub End x MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Male Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDAM88NS