This product requires certification to purchase.

1/2 in. x 3 in. MPT 316 Stainless Steel Hex Long Nipple

DK-LOK®

1/2 in. x 3 in. MPT 316 Stainless Steel Hex Long Nipple

  • Fast #
  • Part #DGNL8N30S
  • Item #8530377
  • Manufacturer Part #GNL-8N-3.0-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. x 3 in. MPT 316 Stainless Steel Hex Long Nipple

  • Fast #
  • Part #DGNL8N30S
  • Item #8530377
  • Manufacturer Part #GNL-8N-3.0-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
1/2 in x 3 in
Fitting Type:
Hex, Long, Nipple
Material:
Stainless Steel
Material Type:
316