This product requires certification to purchase.

1/2 x 3/8 in. OD Tube Stainless Steel Reducer

DK-LOK®

1/2 x 3/8 in. OD Tube Stainless Steel Reducer

  • Fast #
  • Part #DDRZ86S
  • Item #8125577
  • Manufacturer Part #DRZ-8-6-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 x 3/8 in. OD Tube Stainless Steel Reducer

  • Fast #
  • Part #DDRZ86S
  • Item #8125577
  • Manufacturer Part #DRZ-8-6-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Connects 1/2" tube to 3/8" single ferrule compression
  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducer
Length:
1-21/25 in
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure - Maximum:
6200 psi
Weight:
0.132 lb