This product requires certification to purchase.

1/4 in Stainless Steel MPT 2-Way Valve

DK-LOK®

1/4 in Stainless Steel MPT 2-Way Valve

  • Fast #
  • Part #DV81AM4NLS
  • Item #10135758
  • Manufacturer Part #V81A-M-4N-L-S
3.5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in Stainless Steel MPT 2-Way Valve

  • Fast #
  • Part #DV81AM4NLS
  • Item #10135758
  • Manufacturer Part #V81A-M-4N-L-S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/4 turn shutoff
  • Male NPT
  • Locking handle
  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Height:
1-43/100 in
Length:
3-11/100 in
Material:
Stainless Steel
Material Type:
316SS
Maximum Temperature:
400
Minimum Temperature:
-20
Origin:
Global
Pressure - Maximum:
1000 psi
Recommended Valve Application:
Gas, Liquid
Temperature Range:
-20 to 400 Deg F
Type:
DV81AM4NLS
UL Listed:
No
Valve Operator:
Lever Handle
Valve Seat Material:
Teflon
Valve Size:
1/4 in
Valve Type:
2-Way Valve
Weight:
.309 lb
Width:
86/125 in