1/4 in. FNPT 3-Way Stainless Steel Switching Ball Valve

You last purchased this on
 
DK-LOK®

1/4 in. FNPT 3-Way Stainless Steel Switching Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

1/4 in. FNPT 3-Way Stainless Steel Switching Ball Valve

  • Fast #
  • Part #DVG823BF4NS
  • Item #8508228
  • Manufacturer Part #VG823B-F-4N-S
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Material:
Stainless Steel
Material Type:
316
Type:
DVG823BF4NS
Valve Body Style:
3 piece
Valve Size:
1/4 in
Valve Type:
Ball Valve