1/4 in. FPT 316 Stainless Steel 90 Elbow
1/4 in. FPT 316 Stainless Steel 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 420-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DGL4NS