1/4 in. FPT 5000# 316 Stainless Steel V15 Series Needle Valve
1/4 in. FPT 5000# 316 Stainless Steel V15 Series Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Designed for a wide range of general purpose in gas and liquid applications
- Forged body with inline and angle pattern
- Integral bonnet design to eliminate inadvertent stem back-out
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Type:
- DV15CF4NBHS
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve