This product requires certification to purchase.

1/4 in. FPT Brass Ball Valve

DK-LOK®

1/4 in. FPT Brass Ball Valve

  • Fast #
  • Part #DVPVF4NB
  • Item #10430122
  • Manufacturer Part #VPV-F-4N-B
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. FPT Brass Ball Valve

  • Fast #
  • Part #DVPVF4NB
  • Item #10430122
  • Manufacturer Part #VPV-F-4N-B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designed for manually bleeding, venting or draining system fluids.
  • Cap is clamped to the body for safety in use.
  • The 0.063 inch diameter vent hole is constructed on the cap.
  • Requires Certification

Documents


Specifications

Material:
Brass
Type:
DVPVF4NB
Valve Size:
1/4 in
Valve Type:
Purge Valve