1/4 in. Hose Barb x 1/4 in. Tube Stub 316 Stainless Steel
1/4 in. Hose Barb x 1/4 in. Tube Stub 316 Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- No special tools or clamps are required for installation
- Assemblies can be done in seconds
- DK-Lok Push-On fittings are reusable
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Stub End
- End Connections:
- Barbed x Stub End
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Tube, Adapter
- Material:
- Stainless Steel
- Material Type:
- 316