1/4 in. Hose ID x 1/4 in. FPT 316 Stainless Steel Female Hose Adapter
1/4 in. Hose ID x 1/4 in. FPT 316 Stainless Steel Female Hose Adapter
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard hose barb design is for use with hose sleeve or hose clamp
- DK-Lok hose adapter fittings are reusable
- Stainless steel and brass construction
Documents
Specifications
- End Connection 1:
- ID Tube
- End Connection 2:
- FNPT
- End Connections:
- ID Tube x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in