1/4 in. Hose ID x 1/4 in. MPT 316 Stainless Steel Male Hose Adapter
1/4 in. Hose ID x 1/4 in. MPT 316 Stainless Steel Male Hose Adapter
Package Quantity Info:
Each: 1 Inner Pack: 150-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Standard hose barb design is for use with hose sleeve or hose clamp
- DK-Lok hose adapter fittings are reusable
- Stainless steel and brass construction
Documents
Specifications
- End Connection 1:
- ID Tube
- End Connection 2:
- MNPT
- End Connections:
- ID Tube x MNPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Male Adapter
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDHAM44NS