This product requires certification to purchase.

1/4 in. Hose ID x 3/8 in. MPT 316 Stainless Steel Male Hose Adapter

DK-LOK®

1/4 in. Hose ID x 3/8 in. MPT 316 Stainless Steel Male Hose Adapter

  • Fast #
  • Part #DDHAM46NS
  • Item #8510309
  • Manufacturer Part #DHAM-4-6N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Hose ID x 3/8 in. MPT 316 Stainless Steel Male Hose Adapter

  • Fast #
  • Part #DDHAM46NS
  • Item #8510309
  • Manufacturer Part #DHAM-4-6N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard hose barb design is for use with hose sleeve or hose clamp
  • DK-Lok hose adapter fittings are reusable
  • Stainless steel and brass construction
  • Requires Certification

Documents


Specifications

End Connection 1:
ID Tube
End Connection 2:
MNPT
End Connections:
ID Tube x MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Type:
DDHAM46NS