1/4 in. OD Tube 316 Stainless Steel Union Bonnet Check Valve
1/4 in. OD Tube 316 Stainless Steel Union Bonnet Check Valve
Frequently Purchased Together
Product Details
- One Directional Flow Prevents Back Flow
- O-Ring/Poppet Design
- Connects two 1/4" tube lines.
- 1/4" Single Ferrule End Connections
Specifications
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Single Ferrule
- Flow Rate:
- 0.16 gpm
- Height:
- 219/500 in
- ISO:
- ISO 9001
- Length:
- 2-19/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 400
- Minimum Temperature:
- -18
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 1/4 in
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 3000 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Barstock
- Valve Seat Material:
- FKM
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.132 lb
- Width:
- 219/500 in