This product requires certification to purchase.

1/4 in. Socket Weld 316 Stainless Steel Union Tee

DK-LOK®

1/4 in. Socket Weld 316 Stainless Steel Union Tee

  • Fast #
  • Part #DGTSW4TS
  • Item #8530141
  • Manufacturer Part #GTSW-4T-S
4.9 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Socket Weld 316 Stainless Steel Union Tee

  • Fast #
  • Part #DGTSW4TS
  • Item #8530141
  • Manufacturer Part #GTSW-4T-S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Pipe, Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGTSW4TS