1/4 in. Stainless Steel Compression 2500# Ball Valve

You last purchased this on
 
DK-LOK®

1/4 in. Stainless Steel Compression 2500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

1/4 in. Stainless Steel Compression 2500# Ball Valve

  • Fast #
  • Part #DVG82AD4TS
  • Item #7665185
  • Manufacturer Part #VG82A-D-4T-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One Piece Barstock Body
  • 1/4 Turn Shutoff
  • Connects two 1/4" tube lines.
  • Panel Mountable
  • No Internal Dead Space
  • Integral Ball & Stem Design
  • PFA Seat & PTFE Stem Packing
  • 1/4" Two Ferrule End Connections
  • Requires Certification

Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Plastic
Handle Type:
Lever
Height:
1-16/25 in
ISO:
ISO 9001
Length:
2-21/100 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
300
Minimum Temperature:
-65
Origin:
Global
Pressure - High:
2500
Pressure Class:
2500#
Recommended Valve Application:
Gas
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Barstock
Valve Seat Material:
PFA
Valve Size:
1/4 in
Valve Type:
Ball Valve
Weight:
0.207 lb
Width:
309/500 in