This product requires certification to purchase.

1/4 in. Tube OD 316 Stainless Steel Quick Connect Body Double Ferrule

DK-LOK®

1/4 in. Tube OD 316 Stainless Steel Quick Connect Body Double Ferrule

  • Fast #
  • Part #DDFBAD4TS
  • Item #8509872
  • Manufacturer Part #DFBA-D-4T-S
3.6 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD 316 Stainless Steel Quick Connect Body Double Ferrule

  • Fast #
  • Part #DDFBAD4TS
  • Item #8509872
  • Manufacturer Part #DFBA-D-4T-S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bi-directional flow design
  • Application to maximum flow
  • No tools required to connect & disconnect
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DDFBAD4TS