This product requires certification to purchase.

1/4 in. Tube OD 316 Stainless Steel Quick Connect Stem Double Ferrule

DK-LOK®

1/4 in. Tube OD 316 Stainless Steel Quick Connect Stem Double Ferrule

  • Fast #
  • Part #DDFSAD4TS
  • Item #8509881
  • Manufacturer Part #DFSA-D-4T-S
3.6 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD 316 Stainless Steel Quick Connect Stem Double Ferrule

  • Fast #
  • Part #DDFSAD4TS
  • Item #8509881
  • Manufacturer Part #DFSA-D-4T-S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bi-directional flow design
  • Application to maximum flow
  • No tools required to connect & disconnect
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Fitting Type:
Stem
Material:
Stainless Steel
Material Type:
316
Type:
DDFSAD4TS