1/4 in. Tube OD 316 Stainless Steel VM Series Metering Valve
1/4 in. Tube OD 316 Stainless Steel VM Series Metering Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slotted handle allow flow setting adjustment with a screwdriver
- Stem threads are isolated from system fluid
- Lock screw locks out flow setting
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Type:
- DVM1DD4TS
- Valve Size:
- 1/4 in