1/4 in. Tube OD x 3/8 in. FPT Brass Female Connector Double Ferrule
1/4 in. Tube OD x 3/8 in. FPT Brass Female Connector Double Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Female, Connector
- Material:
- Brass
- Type:
- DDCF46NB