1/4 in. Tube OD x 7/16-20 Male SAE 316 Stainless Steel Positionable SAE Male 90 Elbow Double Ferrule Pre-Swaged
1/4 in. Tube OD x 7/16-20 Male SAE 316 Stainless Steel Positionable SAE Male 90 Elbow Double Ferrule Pre-Swaged
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- Elbow Degree:
- 90
- End Connection 1:
- OD Tube
- End Connection 2:
- Male SAE
- End Connections:
- OD Tube x Male SAE
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 20
- Fitting Sizes:
- 1/4 in x 20 in
- Fitting Type:
- Male, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDLS44UPS