This product requires certification to purchase.

1/8 in. -27 NPTF X 1/4-28 in. SAE MALE STL

DK-LOK®

1/8 in. -27 NPTF X 1/4-28 in. SAE MALE STL

  • Fast #
  • Part #D36300
  • Item #11610592
  • Manufacturer Part #36300
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/8 in. -27 NPTF X 1/4-28 in. SAE MALE STL

  • Fast #
  • Part #D36300
  • Item #11610592
  • Manufacturer Part #36300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Connects 1/4 in FNPT to 1/8 in MNPT
  • Zinc plated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Length
1-1/25 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-65
Warranty & Product Information
Origin
Domestic
Type
D36300