1/8 in. FPT x 1/8 in. FPT x 1/8 in. MPT 316 Stainless Steel Branch Pipe Tee
1/8 in. FPT x 1/8 in. FPT x 1/8 in. MPT 316 Stainless Steel Branch Pipe Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- MNPT
- End Connections:
- FNPT x FNPT x MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Branch Tee
- Material:
- Stainless Steel
- Material Type:
- 316