1/8 in. OD X 1/8 in. MNPT SS B/HEAD CONN
1/8 in. OD X 1/8 in. MNPT SS B/HEAD CONN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Bulkhead connector
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Bulkhead
- Length:
- 1-83/100
- Material:
- Stainless Steel
- Material Type:
- 316SS
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -300
- Origin:
- Global
- Type:
- DDMCB22NS