1/8 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule Pre-Swaged
1/8 in. Tube OD x 1/4 in. Tube Stub 316 Stainless Steel Tube Stub Reducer Double Ferrule Pre-Swaged
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Documents
Specifications
- ASTM:
- ASTM F-1387
- End Connection 1:
- OD Tube
- End Connection 2:
- Stub End
- End Connections:
- OD Tube x Stub End
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/8 in x 1/4 in
- Fitting Type:
- Reducer
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- DDR24PSS