1-1/2 in. MNPT X 1 FNPT BRS BSH
1-1/2 in. MNPT X 1 FNPT BRS BSH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wrench flat body design allowing standard hex wrench assembly.
- Attractive finishes to suit precision equipment.
- Much less weight design compared to Class 3000 pipe fittings.
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Bushing
- Type:
- DGHB2416NB