1-1/4 in. 316 and 316L Stainless Steel Ferrule
1-1/4 in. 316 and 316L Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316, 316L