This product requires certification to purchase.

1 in. FPT 316 Stainless Steel Hex Pipe Coupling

DK-LOK®

1 in. FPT 316 Stainless Steel Hex Pipe Coupling

  • Fast #
  • Part #DGCG16NS
  • Item #8529646
  • Manufacturer Part #GCG-16N-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. FPT 316 Stainless Steel Hex Pipe Coupling

  • Fast #
  • Part #DGCG16NS
  • Item #8529646
  • Manufacturer Part #GCG-16N-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Hex, Coupling
Material:
Stainless Steel
Material Type:
316