1 in. MPT x 1/2 in. FPT Brass Reducing Hex Pipe Bushing
1 in. MPT x 1/2 in. FPT Brass Reducing Hex Pipe Bushing
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducing, Hex, Bushing
- Material:
- Brass
- Type:
- DGHB168NB