This product requires certification to purchase.

1 in. Tube OD 316 Stainless Steel Back Ferrule

DK-LOK®

1 in. Tube OD 316 Stainless Steel Back Ferrule

  • Fast #
  • Part #DDFB16S
  • Item #8512192
  • Manufacturer Part #DFB-16-S
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. Tube OD 316 Stainless Steel Back Ferrule

  • Fast #
  • Part #DDFB16S
  • Item #8512192
  • Manufacturer Part #DFB-16-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Fitting Type:
Back Ferrule
Material:
Stainless Steel
Material Type:
316
Type:
DDFB16S