This product requires certification to purchase.

1 in. Tube OD 316 Stainless Steel Front Ferrule

DK-LOK®

1 in. Tube OD 316 Stainless Steel Front Ferrule

  • Fast #
  • Part #DDFF16S
  • Item #8512114
  • Manufacturer Part #DFF-16-S
4.9 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. Tube OD 316 Stainless Steel Front Ferrule

  • Fast #
  • Part #DDFF16S
  • Item #8512114
  • Manufacturer Part #DFF-16-S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1387
Fitting Type:
Front Ferrule
Material:
Stainless Steel
Material Type:
316
Type:
DDFF16S