This product requires certification to purchase.

1 in. Tube OD x 3/4 in. FPT 316 Stainless Steel Female Connector Double Ferrule

DK-LOK®

1 in. Tube OD x 3/4 in. FPT 316 Stainless Steel Female Connector Double Ferrule

  • Fast #
  • Part #DDCF1612NS
  • Item #8511885
  • Manufacturer Part #DCF-16-12N-S
3.3 out of 5 Customer Rating
Brand image
DK-LOK®

1 in. Tube OD x 3/4 in. FPT 316 Stainless Steel Female Connector Double Ferrule

  • Fast #
  • Part #DDCF1612NS
  • Item #8511885
  • Manufacturer Part #DCF-16-12N-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Fitting Type
Female, Connector
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDCF1612NS