1/2 in. GHT x MNPT Stainless Steel Male Connector

You last purchased this on
 
DK-LOK®

DPHM-N 1/2 in. GHT x MNPT Stainless Steel Male Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DPHM-N 1/2 in. GHT x MNPT Stainless Steel Male Connector

  • Fast #
  • Part #DDPHM88NS
  • Item #7917217
  • Manufacturer Part #DPHM-8-8N-S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Assemblies can be done in seconds
  • DK-Lok Push-On fittings are reusable. Just replace the hose with no special tools
  • No special tools or clamps are required for installation
  • Faster and easier maintenance
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Gas, Liquid
Brand Model Compatibility:
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Collection:
DPHM-N
End Connection 1:
GHT
End Connection 2:
MNPT
End Connections:
GHT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Connector, Straight
Height:
7/8 in
ISO:
ISO 9001
Length:
2-19/100 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure - Maximum:
1200 psi
Recommended Valve Application:
Gas, Liquid
Weight:
0.009 lb
Width:
7/8 in