This product requires certification to purchase.

12MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

DK-LOK®

12MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC12M6NS
  • Item #7503073
  • Manufacturer Part #DMC-12M-6N-S
4.2 out of 5 Customer Rating
Brand image
DK-LOK®

12MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC12M6NS
  • Item #7503073
  • Manufacturer Part #DMC-12M-6N-S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

ASTM:
ASTM F-1387
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
12 mm
Fitting Size 2:
3/8 in
Fitting Sizes:
12 mm x 3/8 in
Fitting Type:
Male
Material:
Stainless Steel
Material Type:
316