1/4 in. OD Tube Brass Union

You last purchased this on
 
DK-LOK®

1/4 in. OD Tube Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

1/4 in. OD Tube Brass Union

  • Fast #
  • Part #DDU4B
  • Item #7314089
  • Manufacturer Part #DU-4-B
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
Height:
281/500 in
ISO:
ISO 9001
Length:
1-61/100 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
3500 psi
Size:
1/4 in
Type:
DDU4B
Width:
9/16 in