1/4 in. Stainless Steel Box Wrench
1/4 in. Stainless Steel Box Wrench
Frequently Purchased Together
Product Details
- Bulkhead retainer acts as a backup wrench on panel construction
- RETAINS BULKHEAD FITTING
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Bulkhead
- Height:
- 1-13/50 in
- IAPMO Listed -:
- No
- Length:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Width:
- 1/8 in
- WrenchType:
- Box