1/4 in. FPT 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat
V86 Series 1/4 in. FPT 6000# 316 Stainless Steel V86 Series Ball Valve PCTFE Seat
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 30.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Blowout proof design with internally loaded stem
- Handle indicates flow direction
- Positive stop with a robust stop pin
Documents
Specifications
- Collection:
- V86 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Stainless Steel
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Valve Body Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PCTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.107