1/8T FERRULE SET S316 10/PK *X
1/8T FERRULE SET S316 10/PK *X
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 1/8 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316
- Package Quantity:
- Pack of 10